Skip to Main Content
customer-service Help
Armstrong

Fine Fissured Ceiling Tile, 24 in W x 24 in L , PK12

Armstrong Fine Fissured Ceiling Tile,  24 in W x 24 in L ,  PK12 1810
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$160.83 ($13.40/unit)
  • Item: Ceiling Tile
  • Series: Fine Fissured
  • Length: 24 in
See full product details
This item ships free.
Total: $160.83

Armstrong #1810 Specifications

  • Item: Ceiling Tile
  • Series: Fine Fissured
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.7
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 12
  • Standards: ASTM E1264
  • Coverage: 48 sq ft
  • Application: Band Rooms, Corridors, Healthcare, Libraries, Schools
  • Texture: Medium
  • Features: Excellent Sound Absorption
  • Resistant To: Bacteria, Mildew, Mold, Sag
  • Recycled Content: 55 %
  • Light Reflectance: 0.85
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.7, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 86 Degrees F, Recycled Content 55 Percent, Application Band Rooms, Corridors, Healthcare, Libraries, Schools

Reviews of Armstrong #1810