Armstrong World Industries
Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK
Mfr # 1835
Zoro # G0486258
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Fine Fissured
- Length 24 in
- Width 24 in
- Noise Reduction Coefficient 0.55
- Installation Method Grid (Suspended)
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK 1734
- ARMSTRONG WORLD INDUSTRIES Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK 756A
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK 1733A
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK 3155
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK 1776A
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK 1938A
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tiles, Non-Directional, Square Lay-In 0.94in, 24in X 48in X 0.75in, White, 6PK 1913A
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK 1756B
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 6 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK 1400
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Tegular, 15/16 in Grid Size, 12 PK 3252A
- FASADE Traditional 1 2Ftx4Ft Glue Up Ceili, PK 5, 5 PK PG5008
- Armstrong World Industries Ceiling Tiles