Skip to Main Content
customer-service Help
Armstrong

Fine Fissured Ceiling Tile, 24 in W x 24 in L , PK16

Armstrong Fine Fissured Ceiling Tile,  24 in W x 24 in L ,  PK16 1728AAD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.61 /ea ($5.85/unit)

Order in multiples of 2

  • Item: Ceiling Tile
  • Series: Fine Fissured
  • Length: 24 in
See full product details
This item ships free.
Total: $187.22

Armstrong #1728AAD Specifications

  • Item: Ceiling Tile
  • Series: Fine Fissured
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.55
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: Adobe
  • Thickness: 5/8 in
  • Ceiling Attenuation Class: 33
  • Material: Mineral Fiber
  • Package Quantity: 16
  • Resistant To: Bacteria, Mildew, Mold, Sag, Soil
  • Texture: Medium
  • Coverage: 64 sq ft
  • Recycled Content: 41 %
  • Features: Total Acoustics Product, Excellent Sound Absorption and Blocking, Non Directional, Durable
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S116
  • Application: Corridors, Discount Stores, Libraries, Offices, Schools, Ultility Rooms
  • Light Reflectance: 0.85
  • Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color Adobe, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 41 Percent

Reviews of Armstrong #1728AAD