Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fine Fissured Ceiling Tile, 24 in W x 48 in L , PK10 0.5 NRC

  • Zoro #: G0486328
  • Mfr #: 1762C
$129.27 ($12.93/unit)
  • Material: Mineral Fiber
  • Texture: Medium
  • Features: Geometric Scored Visual, Class A, Excellent Sound Blocking
See full product details
This item ships free.

Armstrong #1762C Specifications

  • Zoro #: G0486328
  • Mfr #: 1762C
Material: Mineral Fiber Texture: Medium
Features: Geometric Scored Visual, Class A, Excellent Sound Blocking Noise Reduction Coefficient: 0.5
Color: White Light Reflectance: 0.84
Width: 24 in Ceiling Attenuation Class: 35
Series: Fine Fissured Length: 48 in
Application: Commercial Interiors, Department Store/Retail Grid Size: 15/16 in
Coverage: 80 sq ft Edge Type: Angled Tegular
Recycled Content: 32 % Item: Ceiling Tile
Thickness: 3/4 in Standards: ASTM E1264, ASTM E84, CAN/ULC S114
Resistant To: Bacteria, Mildew, Mold, Sag, Soil Package Quantity: 10
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.84, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 32 Percent, Application Commercial Interiors, Department Store/Retail

Reviews of Armstrong #1762C