Skip to Main Content
customer-service Help
Armstrong

Graphis Ceiling Tile, 24 in W x 24 in L , PK12

Armstrong Graphis Ceiling Tile,  24 in W x 24 in L ,  PK12 8006A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$453.08 ($37.76/unit)
  • Item: Ceiling Tile
  • Series: Graphis
  • Length: 24 in
See full product details
This item ships free.
Total: $453.08

Armstrong #8006A Specifications

  • Item: Ceiling Tile
  • Series: Graphis
  • Length: 24 in
  • Width: 24 in
  • Installation Method: Grid (Suspended)
  • Edge Type: Wrapped Tegular
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 12
  • Resistant To: Bacteria, Mildew, Mold
  • Texture: Cubic
  • Light Reflectance: 0.9
  • Application: Airports, Bus/Train Stations, Commercial Interiors, Department Store/Retail
  • Recycled Content: 42 %
  • Coverage: 48 sq ft
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S128
  • Features: High Light Reflectancy, Good Sound Absorption, Class A, Bold Geometric Designs
  • Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Graphis, Length 24 in, Width 24 in, Edge Type Wrapped Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Mildew, Mold, Texture Cubic, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 42 Percent, Application Airports, Bus/Train Stations, Commercial Interiors, Department Store/Retail

Reviews of Armstrong #8006A