15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Battery Terminal Brush, External

ARMSTRONG INDUSTRIAL HAND TOOLS| Zoro #: G2370697| Mfr #: 201D

$8.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370697 Mfr #: 201D
Includes: -Spreading Range (In.): -
Handle Material: SteelItem: Battery Terminal Brush
Length (In.): -Capacity (In.): -
Application: -Used For: -
Type: ExternalFunction: -
Capacity: -Country of Origin (subject to change): Taiwan

Product Description

Battery Terminal Brush, External, Handle Material Steel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.