Dead Blow Sledge, 8 lb., 26 In, Composite

ARMSTRONG INDUSTRIAL HAND TOOLS| Zoro #: G1764987| Mfr #: 69-551

$132.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764987 Mfr #: 69-551
Country of Origin (subject to change): United States

Product Description

Dead Blow Sledge Hammer, Head Material Composite, Head Weight 8 lb., Face Diameter 2-3/4 In., Handle Material Composite, Overall Length 26 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Color Orange, Head Color Orange, Head Length 7 In., Features Steel Shot Filled Canister Creates A Dead Blow Effect, Sustains Impact, Maxiimizes Force, Eliminates Rebound and Absorbs the Shock of Impact, Non-Sparking Hot Cast Urethane Cover with No Exposed Metal

Product Reviews

Save 15%. Sign up for Z-mail.