Armstrong International
1-1/4", FNPT, Cast Iron, Y Strainer, 1-1/4" FNPT, Cast Iron
- Zoro #: G0550197
- Mfr #: CA1SC
Key Features
- Pipe Size: 1-1/4"
- Connection Type: FNPT
- Housing Material: Cast Iron
- Max. Pressure: 400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F
- Package Quantity: 1
$77.49
Subtotal: $77.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ARMSTRONG INTERNATIONAL 1", Socket, Carbon Steel, Y Strainer, 1" Socket Weld, Carbon Steel B1SW
- ARMSTRONG INTERNATIONAL 2", FNPT, Cast Iron, Y Strainer, 2" FNPT, Cast Iron CA1SC
- ARMSTRONG INTERNATIONAL 2", FNPT, Cast Bronze, Y Strainer, 2" FNPT, Brass F4SC
- STEEL & OBRIEN 20 Mesh - Short Wide Strainer Mesh, 316SS KEM1W020-316
- LEGEND VALVE 3" T-15 BRONZE Y-STRAINER 105-510
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer 25THY-CS045P34-GTI-SB7
- HAYWARD 2-1/2", socket, PVC, Simplex Strainer, 150 psi SB1250SE18
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 2-1/2 97FIB 155M-N Iron body flanged
- DWYER Brass Y Strainer, Brs YStr, 400PSI, 12 BYS-02
- STEEL & OBRIEN 2" w/1/4" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS KEC02000-316
- BANJO Y STRAINER MLS222-50
- Armstrong International Y & Basket Strainers