Y Strainer, 1-1/2" FNPT, Brass
- Zoro #: G0550431
- Mfr #: F4SC
$646.91
- Item: Y Strainer,1-1/2" FNPT,Brass
- Housing Material: Cast Bronze
- Max. Pressure: 500 PSI @ 150 Degrees F
Armstrong International #F4SC Specifications
| |
Item: Y Strainer,1-1/2" FNPT,Brass | Housing Material: Cast Bronze |
Max. Pressure: 500 PSI @ 150 Degrees F | Pipe Size: 1-1/2" |
Connection Type: FNPT | Country of Origin (subject to change): United States |
Description
Y Strainer Size 1/2 In.Connection FNPT, Screen (Brass) Size 3/64 In. (.045 Perf), Max. Pressure (PSI) 500 @ 150 Degrees F, Blow-off Port (NPT) 3/8 In., Material of Construction Cast Bronze, Width (In.) 3-1/2, Height (In.) 2-1/2, Standards ASTM B62, Weight(lbs) 1-1/2.