Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Y Strainer, 2-1/2" FNPT, Cast Iron

  • Zoro #: G0550179
  • Mfr #: A1SC
No Product Image Available
$486.94
  • Item: Y Strainer,2-1/2" FNPT,Cast Iron
  • Max. Pressure: 400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F
  • Connection Type: FNPT
See full product details
This item ships free.

Armstrong International #A1SC Specifications

  • Zoro #: G0550179
  • Mfr #: A1SC
Item: Y Strainer,2-1/2" FNPT,Cast Iron Max. Pressure: 400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F
Connection Type: FNPT Pipe Size: 2-1/2"
Housing Material: Cast Iron Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Y StrainerSize 2-1/2 In.Connection FNPT, Screen (304SS) Size 3/64 In. (.045 Perf), Max. Pressure (PSI) 400 @ 150 Degrees F, 250 @ 406 Degrees F, Blow-off Port (NPT) 3/4 In., Material of Construction Cast Iron, Width (In.) 8-1/2, Height (In.) 6-7/16, Screen Stainless Steel, Standards ASTM A48 Class 30, Weight (lbs) 24-1/2.

Reviews of Armstrong International #A1SC