Y Strainer, 3" Flange, Cast Iron
- Zoro #: G0550118
- Mfr #: A1FL
$628.01
- Item: Y Strainer,3" Flange,Cast Iron
- Pipe Size: 3"
- Housing Material: Cast Iron
Armstrong International #A1FL Specifications
| |
Item: Y Strainer,3" Flange,Cast Iron | Pipe Size: 3" |
Housing Material: Cast Iron | Connection Type: Flanged |
Max. Pressure: 175 PSI @ 150 Degrees F, 125 PSI @ 353 Degrees F | Country of Origin (subject to change): United States |
Description
Y Strainer Size 2 In.Connection 125# flanged , Screen (304SS) Size 3/64 In. (.045 Perf), Max. Pressure (PSI) 175 @ 150 Degrees F, 125 @ 353 Degrees F, Blow-off Port (NPT) 1/2 In., Material of Construction Cast Iron, Width (In.) 9-3/4, Height (In.) 5-1/8, Screen Stainless Steel, Standards ASTM A48 Class 30, Weight (lbs) 22.