Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Y Strainer, 3/4" FNPT, Carbon Steel

  • Zoro #: G0550319
  • Mfr #: B1SC
No Product Image Available
$199.17
  • Item: Y Strainer,3/4" FNPT,Carbon Steel
  • Pipe Size: 3/4"
  • Connection Type: FNPT
See full product details
This item ships free.

Armstrong International #B1SC Specifications

  • Zoro #: G0550319
  • Mfr #: B1SC
Item: Y Strainer,3/4" FNPT,Carbon Steel Pipe Size: 3/4"
Connection Type: FNPT Housing Material: Carbon Steel
Max. Pressure: 2,220 PSI @ 100 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Y Strainer Size 1/2 In.Connection FNPT, Screen (304SS) Size 3/64 In. (.045 Perf), Max. Pressure (PSI) 2,220 @ 100 Degrees F, Blow-off Port (NPT) 3/8 In., Material of Construction Cast Carbon Steel, Width (In.) 3-3/4, Height (In.) 2-11/16, Standards ASTM A216 Gr. WCB, Weight(lbs) 2-1/2.

Reviews of Armstrong International #B1SC