Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Y Strainer, 6" Flange, Cast Iron

  • Zoro #: G0550249
  • Mfr #: A1FL
No Product Image Available
$2,508.48
  • Item: Y Strainer,6" Flange,Cast Iron
  • Max. Pressure: 175 PSI @ 150 Degrees F, 125 PSI @ 353 Degrees F
  • Connection Type: Flanged
See full product details
This item ships free.

Armstrong International #A1FL Specifications

  • Zoro #: G0550249
  • Mfr #: A1FL
Item: Y Strainer,6" Flange,Cast Iron Max. Pressure: 175 PSI @ 150 Degrees F, 125 PSI @ 353 Degrees F
Connection Type: Flanged Pipe Size: 6"
Housing Material: Cast Iron Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Y Strainer Size 2 In.Connection 125# flanged , Screen (304SS) Size 3/64 In. (.045 Perf), Max. Pressure (PSI) 175 @ 150 Degrees F, 125 @ 353 Degrees F, Blow-off Port (NPT) 1/2 In., Material of Construction Cast Iron, Width (In.) 9-3/4, Height (In.) 5-1/8, Screen Stainless Steel, Standards ASTM A48 Class 30, Weight (lbs) 22.

Reviews of Armstrong International #A1FL