Skip to Main Content
customer-service Help
Armstrong

Kitchen Zone(TM) Ceiling Tile, 24 in W x 24 in L , PK16

Armstrong Kitchen Zone(TM) Ceiling Tile,  24 in W x 24 in L ,  PK16 673
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.20 /ea ($5.51/unit)

Order in multiples of 2

  • Item: Ceiling Tile
  • Series: Kitchen Zone(TM)
  • Length: 24 in
See full product details
This item ships free.
Total: $176.40

Armstrong #673 Specifications

  • Item: Ceiling Tile
  • Series: Kitchen Zone(TM)
  • Length: 24 in
  • Width: 24 in
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 5/8 in
  • Ceiling Attenuation Class: 33
  • Material: Mineral Fiber
  • Package Quantity: 16
  • Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Coverage: 64 sq ft
  • Texture: Smooth
  • Light Reflectance: 0.89
  • Application: Cafeterias, Kitchen/Food Preparation Areas, Laboratories, Lavatories/Restrooms
  • Standards: ASTM E1264
  • Features: Smooth Surface Meets USDA/FSIS Guidelines for Use In Food Processing Areas and Kitchens, Class A, Non-Directional, Water-Repellent, Washable and Scrubbable
  • Recycled Content: 51 %
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Kitchen Zone(TM), Length 24 in, Width 24 in, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.89, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Smooth, Coverage 64 sq ft, Temp. Range 32 Degrees to 86 Degrees F, Recycled Content 51 Percent, Application Cafeterias, Kitchen/Food Preparation Areas, Laboratories, Lavatories/Restrooms

Reviews of Armstrong #673