SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Main Beam, Ceiling Tile, Steel, 144 In L

ARMSTRONG| Zoro #: G0633665| Mfr #: 8300RWH

$13.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM C635Height: 1-11/16"Item: Main Beam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633665 Mfr #: 8300RWH
Standards: ASTM C635Height: 1-11/16"
Item: Main BeamLoad Carry Rating: Intermediate Duty
Width: 15/16"For Use With: Fire Guard Ceiling Tiles
Color: WhiteResists: Rust
Material: Hot Dipped Galvanized SteelLength: 144"
Load Carrying (Lbs. per Linear Ft.): 12.80Type: Ceiling Tile Suspension System
Country of Origin (subject to change): United States

Description

Main Beam, Main Beam, Length 144 In., Color White, Load Carrying (Lbs. per Linear Ft.) 12.80, Ceiling Tile Suspension System, Width 15/16 In., Height 1-11/16 In., Material Hot Dipped Galvanized Steel, Load Carry Rating Intermediate Duty, Resists Rust, Standards ASTM C635, For Use With Fire Guard Ceiling Tiles

Reviews