Skip to Main Content
customer-service Help
Armstrong

Mesa Ceiling Tile, 24 in W x 24 in L , PK12

Armstrong Mesa Ceiling Tile,  24 in W x 24 in L ,  PK12 681
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$142.10 ($11.84/unit)
  • Item: Ceiling Tile
  • Series: Mesa
  • Length: 24 in
See full product details
Item requires special delivery charges. A $69.00 per item surcharge will be applied.
Total: $142.10

Armstrong #681 Specifications

  • Item: Ceiling Tile
  • Series: Mesa
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.6
  • Installation Method: Grid (Suspended)
  • Edge Type: Angled Tegular
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 12
  • Resistant To: Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Recycled Content: 45 %
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S128
  • Features: Excellent Sound Blocking, Non directional, Total Acoustics Product, USDA certified Biobased
  • Texture: Fine
  • Light Reflectance: 0.85
  • Application: Computer Rooms, Corridors, Healthcare, Lobbies, Offices, Schools
  • Coverage: 48 sq ft
  • Green Certification or Other Recognition: USDA Certified Biobased Product
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Mesa, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.6, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 45 Percent

Reviews of Armstrong #681