Skip to Main Content
customer-service Help
Armstrong

MetalWorks SecureLock Ceiling Tile, 24 in W x 24 in L , PK8

Armstrong MetalWorks SecureLock Ceiling Tile,  24 in W x 24 in L ,  PK8 5488P1WH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$332.69 ($41.59/unit)
  • Item: Ceiling Tile
  • Series: MetalWorks SecureLock
  • Length: 24 in
See full product details
This item ships free.
Total: $332.69

Armstrong #5488P1WH Specifications

  • Item: Ceiling Tile
  • Series: MetalWorks SecureLock
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.1
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/64 in
  • Ceiling Attenuation Class: 36
  • Material: Galvanized steel
  • Package Quantity: 8
  • Standards: ASTM E1264
  • Coverage: 32 sq ft
  • Recycled Content: 30 %
  • Texture: Smooth
  • Resistant To: Red Rusting
  • Light Reflectance: 0.77
  • Features: Tamper Resistant, Concealed Locking, Durable, Class A
  • Application: Correctional and Judicial Facilities, Education, Healthcare, Psychiatric and Juvenile Wards, Retail and Hospitality, Transportation
  • Ligature Resistant: Yes
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Galvanized Steel, Series MetalWorks SecureLock, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.1, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/64 in, Ceiling Attenuation Class 36, Light Reflectance 0.77, Resistant To Red Rusting, Texture Smooth, Coverage 32 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 30 Percent

Reviews of Armstrong #5488P1WH