Skip to Main Content
customer-service Help
Armstrong

Optima Ceiling Tile, 24 in W x 24 in L , PK32

Armstrong Optima Ceiling Tile,  24 in W x 24 in L ,  PK32 3150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$742.51 ($23.20/unit)
  • Item: Ceiling Tile
  • Series: Optima
  • Length: 24 in
See full product details
This item ships free.
Total: $742.51

Armstrong #3150 Specifications

  • Item: Ceiling Tile
  • Series: Optima
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.9
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Material: Fiberglass
  • Package Quantity: 32
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Features: Durable, Energy Saving High Light Reflective Finish, Non-Directional, Outstanding Acoustical Performance, Smooth Clean, Washable
  • Recycled Content: 71 %
  • Light Reflectance: 0.9
  • Application: Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S135
  • Coverage: 128 sq ft
  • Texture: Fine
  • Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Optima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.9, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 128 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent, Application Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms

Reviews of Armstrong #3150