Skip to Main Content
customer-service Help
Armstrong

Optima Ceiling Tile, 24 in W x 48 in L , PK16

Armstrong Optima Ceiling Tile,  24 in W x 48 in L ,  PK16 3151
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$665.66 ($41.60/unit)
  • Item: Ceiling Tile
  • Series: Optima
  • Length: 48 in
See full product details
This item ships free.
Total: $665.66

Armstrong #3151 Specifications

  • Item: Ceiling Tile
  • Series: Optima
  • Length: 48 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.9
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Material: Fiberglass
  • Package Quantity: 16
  • Texture: Fine
  • Features: Durable, Energy Saving High Light Reflective Finish, Non-Directional, Outstanding Acoustical Performance, Smooth Clean, Washable
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Application: Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms
  • Coverage: 128 sq ft
  • Light Reflectance: 0.9
  • Recycled Content: 71 %
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S137
  • Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Optima, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.9, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 128 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent, Application Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms

Reviews of Armstrong #3151