Skip to Main Content
customer-service Help
Armstrong

Optima Ceiling Tile, 6 in W x 60 in L , PK12

Armstrong Optima Ceiling Tile,  6 in W x 60 in L ,  PK12 1405
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$525.26 ($43.77/unit)
  • Item: Ceiling Tile
  • Series: Optima
  • Length: 60 in
See full product details
This item ships free.
Total: $525.26

Armstrong #1405 Specifications

  • Item: Ceiling Tile
  • Series: Optima
  • Length: 60 in
  • Width: 6 in
  • Noise Reduction Coefficient: 1
  • Edge Type: Square Lay-In
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 1 in
  • Ceiling Attenuation Class: 26
  • Material: Fiberglass
  • Package Quantity: 12
  • Recycled Content: 71 %
  • Features: Durable, Energy Saving High Light Reflective Finish, Non-Directional, Outstanding Acoustical Performance, Smooth Clean, Washable
  • Light Reflectance: 0.9
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S144
  • Coverage: 24 sq ft
  • Application: Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms
  • Texture: Fine
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Optima, Length 60 in, Width 6 in, Noise Reduction Coefficient 1.0, Edge Type Square Lay-In, Grid Size 9/16 in, Color White, Thickness 1 in, Ceiling Attenuation Class 26, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 24 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent

Reviews of Armstrong #1405