customer-service Help
Armstrong

Optima Tegular Ceiling Tile, 24 in W x 24 in L, 8 PK

Armstrong Optima Tegular Ceiling Tile,  24 in W x 24 in L,  8 PK 3254E
Tap to zoom
Hover or click to zoom
$236.99
pkg. of 8 ($29.62/ea)
  • Item: Ceiling Tile
  • Series: Optima Tegular
  • Length: 24 in
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $236.99

Armstrong #3254E Specifications

  • Item: Ceiling Tile
  • Series: Optima Tegular
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 1
  • Installation Method: Grid (Suspended)
  • Edge Type: Tegular
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 1 1/2 in
  • Ceiling Attenuation Class: 200
  • Material: Fiberglass
  • Package Quantity: 8
  • Recycled Content: 71 %
  • Standards: ASTM E1264, ASTM E84
  • Light Reflectance: 0.9
  • Texture: Fine
  • Coverage: 32 sq ft
  • Application: Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms
  • Features: Outstanding Acoustical Performance, Scrubbable, Smooth, Washable
  • Resistant To: Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Optima Tegular, Length 24 in, Width 24 in, Noise Reduction Coefficient 1.0, Edge Type Tegular, Grid Size 9/16 in, Color White, Thickness 1 1/2 in, Ceiling Attenuation Class 200, Light Reflectance 0.9, Resistant To Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 32 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent

Reviews of Armstrong #3254E