Skip to Main Content
customer-service Help
Armstrong

Optima Tegular Ceiling Tile, 24 in W x 24 in L , PK12

Armstrong Optima Tegular Ceiling Tile,  24 in W x 24 in L ,  PK12 3250E
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$356.12 ($29.68/unit)
  • Item: Ceiling Tile
  • Series: Optima Tegular
  • Length: 24 in
See full product details
This item ships free.
Total: $356.12

Armstrong #3250E Specifications

  • Item: Ceiling Tile
  • Series: Optima Tegular
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.95
  • Installation Method: Grid (Suspended)
  • Edge Type: Tegular
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 1 in
  • Ceiling Attenuation Class: 190
  • Material: Fiberglass
  • Package Quantity: 12
  • Features: Outstanding Acoustical Performance, Scrubbable, Smooth, Washable
  • Texture: Fine
  • Light Reflectance: 0.9
  • Standards: ASTM E1264, ASTM E84
  • Resistant To: Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Application: Auditoriums, Computer Rooms, Corridors, Open Plan Offices, Waiting Rooms
  • Coverage: 48 sq ft
  • Recycled Content: 71 %
  • Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Optima Tegular, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.95, Edge Type Tegular, Grid Size 15/16 in, Color White, Thickness 1 in, Ceiling Attenuation Class 190, Light Reflectance 0.9, Resistant To Bacteria, Humidity, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent

Reviews of Armstrong #3250E