Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pebble Ceiling Tile, 24 in W x 48 in L , PK10 0.8 NRC

  • Zoro #: G0486650
  • Mfr #: 2989
$127.98 ($12.80/unit)
  • Edge Type: Square Lay-In
  • Length: 48 in
  • Thickness: 1 in
See full product details
This item ships free.

Armstrong #2989 Specifications

  • Zoro #: G0486650
  • Mfr #: 2989
Edge Type: Square Lay-In Length: 48 in
Thickness: 1 in Material: Fiberglass
Noise Reduction Coefficient: 0.8 Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Light Reflectance: 0.89 Texture: Medium
Color: White Application: Discount/Grocery Stores, Lavatories/Restrooms, Locker Rooms, Utility Rooms
Coverage: 80 sq ft Series: Pebble
Recycled Content: 71 % Features: Durable, Easy Clean, Economical, Excellent Sound Absorption
Width: 24 in Standards: ASTM E1264, ASTM E84, CAN/ULC S141
Item: Ceiling Tile Grid Size: 15/16 in
Package Quantity: 10 Installation Method: Grid (Suspended)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Pebble, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.8, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 1 in, Light Reflectance 0.89, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent, Application Discount/Grocery Stores, Lavatories/Restrooms, Locker Rooms, Utility Rooms

Reviews of Armstrong #2989