Armstrong Pumps Inc.
Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron
- Zoro #: G8509557
- Mfr #: FLANGE CI 1.5" NPT F2+HWKIT
Hover or click to zoom Tap to zoom
$79.32
pkg. of 2 ($39.66/ea)
- Material: Cast Iron
- Type: Flanged
- Package Quantity: 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.32
Armstrong Pumps Inc. #FLANGE CI 1.5" NPT F2+HWKIT Specifications
- Zoro #: G8509557
- Mfr #: FLANGE CI 1.5" NPT F2+HWKIT
- Material: Cast Iron
- Type: Flanged
- Package Quantity: 1
- Fits Pump: Cast Iron: Astro 290, E10, E23, H64 Series
- Pipe Size (In.): 1-1/2 NPT
- Max. Pressure (PSI): 150 psi
- Compliance: NSF-372
- Item: Flange
- Max. Operating Temp.: 230 Degrees F
- For Pump Number: 32UN08, 32UN21, 32UM84, 32UM85, 32UM80, 32UM81
- Includes: (2) Flanges, (2) Gaskets, Bolts, Nuts
- Gasket: Included
- For Use With: Hydronic Systems
- Compatible with Grainger Part Number: 32UM80, 32UM81, 32UM84, 32UM85, 32UN08, 32UN21
- Maximum Operating Pressure: 150 psi
- Compatible with Brand: Armstrong
- Compatible with Manufacturer Model Number: 110223-328, 116475-132, 116479-136A, 182202-649, 182212-610, 182212-651
- For Use With Potable Systems: No
- Maximum Ambient Temperature: 230 Degrees F
- For Use With Potable: Hydronic Pumps
- Compatible Pipe Size: 1 1/2 in
- Flange Material: Cast Iron
- Compatible with Pump Type: In-Line Circulating Pumps
- Flange Gasket Material: Included
- Compatible with Series: Astro 2
- Country of Origin (subject to change): United States
Description
Flange, Compatible Pipe Size 1 1/2 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UM80, 32UM81, 32UM84, 32UM85, 32UN08, 32UN21, Compatible with Series Astro 2, For Use With Potable Systems No, Compatible with Manufacturer Model Number 110223-328, 116475-132, 116479-136A, 182202-649, 182212-610, 182212-651, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Cast Iron, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
Restrictions and Compliance
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Armstrong Pumps Inc. #FLANGE CI 1.5" NPT F2+HWKIT
Explore more
- ARMSTRONG PUMPS INC. Flanged Kit, 1 NPT, 150 psi, LF Bronze FLANGE LF BRZ 1" NPT FS2+HWKIT
- ARMSTRONG PUMPS INC. Flanged Kit, 3/4 NPT, 150 psi, Cast Iron FLANGE CI 0.75" NPT FS2+HWKIT
- ARMSTRONG PUMPS INC. Flange Kit, Fits Brand Armstrong 804300-111
- ARMSTRONG PUMPS INC. Flange Kit, Rebuild, 1-1/2 in. FLANGE LF BRZ 1.5" NPT FS2+HWKIT
- DAYTON O-Ring PPL3404G
- DAYTON O-Ring Backing Plate PPTWA305G
- ARMSTRONG PUMPS INC. Flange Hardware Kit, Fits Brand Armstrong 810120-202
- DAYTON O-Ring PPTPXY06G
- Armstrong Pumps Inc. Pump Gaskets