customer-service Help
Armstrong Pumps Inc.

Flanged Kit, 1-1/2 NPT, 150 psi, LF Bronze

Armstrong Pumps Inc. Flanged Kit, 1-1/2 NPT, 150 psi, LF Bronze FLANGE LF BRZ 1.5" NPT F2+HWKIT
Hover or click to zoom Tap to zoom
$95.42
pkg. of 2 ($47.71/ea)
  • Package Quantity: 1
  • Max. Pressure (PSI): 150 psi
  • Fits Pump: Stainless Steel: Astro 290, E10, E23, H64 Series
See full product details
This item ships free.

Total: $95.42

Armstrong Pumps Inc. #FLANGE LF BRZ 1.5" NPT F2+HWKIT Specifications

  • Package Quantity: 1
  • Max. Pressure (PSI): 150 psi
  • Fits Pump: Stainless Steel: Astro 290, E10, E23, H64 Series
  • Pipe Size (In.): 1-1/2 NPT
  • For Pump Number: 32UN09, 32UN17, 32UM87, 32UM86
  • Material: Lead Free Bronze
  • Compliance: NSF-372
  • Max. Operating Temp.: 230 Degrees F
  • Item: Flange
  • Type: Flanged
  • Gasket: Included
  • Includes: (2) Flanges, (2) Gaskets, Nuts and Bolts
  • Flange Gasket Material: Included
  • For Use With Potable: Potable Pumps
  • Compatible with Pump Type: In-Line Circulating Pumps
  • Flange Material: Lead Free Bronze
  • Compatible with Series: Astro 2
  • Compatible with Brand: Armstrong
  • Maximum Ambient Temperature: 230 Degrees F
  • For Use With: Potable Systems
  • Compatible Pipe Size: 1 1/2 in
  • For Use With Potable Systems: Yes
  • Compatible with Manufacturer Model Number: 110223-329, 182202-650, 182212-611, 182212-652
  • Compatible with Grainger Part Number: 32UM86, 32UM87, 32UN09, 32UN17
  • Maximum Operating Pressure: 150 psi
  • Country of Origin (subject to change): United States

Description

Flange, Compatible Pipe Size 1 1/2 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UM86, 32UM87, 32UN09, 32UN17, Compatible with Series Astro 2, For Use With Potable Systems Yes, Compatible with Manufacturer Model Number 110223-329, 182202-650, 182212-611, 182212-652, Compatible with Pump Type In-Line Circulating Pumps, Flange Gasket Material Included, Flange Material Lead Free Bronze, Includes (2) Flanges, (2) Gaskets, Nuts and Bolts

Restrictions and Compliance

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Armstrong Pumps Inc. #FLANGE LF BRZ 1.5" NPT F2+HWKIT