Armstrong Pumps
Flanged Kit, 2 NPT, 150 psi, LF Bronze
Mfr # FLANGE LF BRZ 2" NPT F4+HWKIT
Zoro # G8509611
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 230 Degrees F
- Material Lead Free Bronze
- Type Flanged
- Pipe Size (In.) 2 NPT
- Gasket Included
Explore More Products
- ARMSTRONG PUMPS Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron FLANGE CI 1.25" NPT FS2+HWKIT
- ARMSTRONG PUMPS Flange Kit, Fits Brand Armstrong 804300-111
- ARMSTRONG PUMPS Gasket Body 106158-000
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze FLANGE LF BRZ 0.75" NPT F2+HWKIT
- ARMSTRONG PUMPS Gasket Body 104442-000
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. FLANGE LF BRZ 1.25" NPT F2+HWKIT
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1 in. FLANGE LF BRZ 1" NPT F2+HWKIT
- ARMSTRONG PUMPS Flanged Kit, 2 NPT, 150 psi, Cast Iron 806074-111
- TACO Flange, 3/4 In Flanged, Cast Iron, PK2 110-251F
- GRUNDFOS Pump Repair Parts- Gasket for diaphragm /spare. 96587568
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 101202
- Armstrong Pumps Pump Gaskets