- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Hot Water Circulating Pumps
- /
- Hot Water Circulating Pump, 2/5 hp, 240V, 1 Phase, Flange Connection
Shop Alternate Products
This Product is Discontinued
Armstrong Pumps
Hot Water Circulating Pump, 2/5 hp, 240V, 1 Phase, Flange Connection (Discontinued)
Mfr # 182212-611
Zoro # G8509462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 240V
- HP 2/5 hp
- Housing Material Bronze
- Phase - Pumps 1
- Phase 1
Customers Also Purchased
- Brand Armstrong Pumps
-
MFR #
182212-611
-
Zoro #
G8509462
- UPC # 672807409562
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Length | 10 1/4 in |
Manufacturers Warranty Length | 3 yr |
Height | 8 1/2 in |
Face to Face Dimension | 8 1/2 in |
Width | 4 1/4 in |
Overall Width | 4.2 in |
Overall Height | 8.5 in |
Overall Length | 10.3 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Potable Water Circulating Pump |
Voltage | 240V |
HP | 2/5 hp |
Housing Material | Bronze |
Phase - Pumps | 1 |
Phase | 1 |
Pump Type | In Line Centrifugal |
Connection Style | Flange |
Max. GPM @ Head | 76 gpm @ 5 ft |
Min. GPM @ Head | 0 gpm @ 35 ft |
Series | E23.2 |
Number of Speeds | 1 |
Housing Material - Pumps | Lead Free Bronze |
Standards | UL |
Features | Ball Bearing, In Line, Mechanical Seal |
Thermal Protection | yes |
Best Efficiency GPM @ Head | 42 gpm @ 25 ft |
Loop Configuration | Open |
Compliance | cUL, Low Lead, NSF-372 |
Impeller Material | 30% Glass-Filled Noryl(R) |
Shaft Material | Stainless Steel |
Mechanical Seal | Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer |
Shut-Off | 35 ft |
Voltage - Pumps | 230V AC |
Drive Type | Direct |
Amps | 2.60 |
HVAC Circulating Pump Type | Hot Water Circulating Pump |
Pump Mount | In Line |
Flange/Union Included | No |
RPM | 3,400 RPM |
Includes | (2) Gaskets, Nuts and Bolts |
Max. Temp. | 230 Degrees F |
Max. Operating Pressure | 150 psi |
For Use With | Potable Systems |
Minimum Media Temperature | 39 Degrees F |
For Use With Potable Systems | Yes |
Compatible Media Type | Water |
Maximum Operating Pressure | 150 psi |
Horsepower | 2/5 |
Maximum Feet of Head | 36 ft |
Series Family | E.2 |
Connection Type | Flange |
Flange or Union Included | Yes |
Number of Intakes | 2 |
Pump Housing Material | Bronze |
Maximum Media Temperature | 230 Degrees F |
Phase and Brand | ARMSTRONG PUMPS INC. Single Phase |
Nameplate Voltage | 240V AC |
Number of Flange Mounting Holes | 2 |
Description
Potable Water Circulating Pump, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 2/5, Maximum Feet of Head 36 ft, Nameplate Voltage 240V AC, Number of Speeds 1, Phase Single, Pump Type In Line Centrifugal, Series Family E.2, Series E23.2B, Amps 2.60, Compatible Media Type Water