Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shasta Ceiling Tile , 24 in W x 48 in L, 16 PK, 0.5 NRC

  • Zoro #: G0486696
  • Mfr #: 2907
$182.58 ($11.41/unit)
  • Noise Reduction Coefficient: 0.5
  • Application: Discount/Grocery Stores, Lavatories/Restrooms, Locker Rooms, Utility Rooms
  • Recycled Content: 71 %
See full product details
This item ships free.

Armstrong #2907 Specifications

  • Zoro #: G0486696
  • Mfr #: 2907
Noise Reduction Coefficient: 0.5 Application: Discount/Grocery Stores, Lavatories/Restrooms, Locker Rooms, Utility Rooms
Recycled Content: 71 % Length: 48 in
Texture: Medium Thickness: 5/8 in
Material: Fiberglass Color: White
Grid Size: 15/16 in Coverage: 128 sq ft
Edge Type: Square Lay-In Features: Durable, Easy Clean, Economical, Excellent Sound Absorption
Width: 24 in Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Light Reflectance: 0.72 Standards: ASTM E1264, ASTM E84, CAN/ULC S142
Item: Ceiling Tile Series: Shasta
Package Quantity: 16 Installation Method: Grid (Suspended)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Fiberglass, Series Shasta, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Light Reflectance 0.72, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 128 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 71 Percent

Reviews of Armstrong #2907