customer-service Help
Armstrong

Tincraft Ceiling Tile, 24 in W x 24 in L, 8 PK

Armstrong Tincraft Ceiling Tile,  24 in W x 24 in L,  8 PK 8009A
Tap to zoom
Hover or click to zoom
$261.27
pkg. of 8 ($32.66/ea)
  • Item: Ceiling Tile
  • Series: Tincraft
  • Length: 24 in
See full product details
This item ships free.

Total: $261.27

Armstrong #8009A Specifications

  • Item: Ceiling Tile
  • Series: Tincraft
  • Length: 24 in
  • Width: 24 in
  • Installation Method: Grid (Suspended)
  • Edge Type: Flush Tegular
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 8
  • Application: Dining Rooms, Restaurants, Specialty Shops
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S146
  • Texture: Smooth
  • Features: Practical Alternative to Tin and Metal Ceilings, High Sound Blocking, Upscale Look, Class A
  • Light Reflectance: 0.78
  • Coverage: 32 sq ft
  • Recycled Content: 52 %
  • Resistant To: Class A Fire Retardant
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Tincraft, Length 24 in, Width 24 in, Edge Type Flush Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.78, Resistant To Class A Fire Retardant, Texture Smooth, Coverage 32 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 52 Percent, Application Dining Rooms, Restaurants, Specialty Shops

Reviews of Armstrong #8009A