Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tundra Ceiling Tile, 24 in W x 24 in L , PK12 0.5 NRC

  • Zoro #: G0486748
  • Mfr #: 303A
$168.06 ($14.01/unit)
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Recycled Content: 35 %
  • Coverage: 48 sq ft
See full product details
This item ships free.

Armstrong #303A Specifications

  • Zoro #: G0486748
  • Mfr #: 303A
Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil Recycled Content: 35 %
Coverage: 48 sq ft Edge Type: Beveled Tegular
Item: Ceiling Tile Series: Tundra
Noise Reduction Coefficient: 0.5 Application: Corridors, Offices, Schools
Ceiling Attenuation Class: 33 Color: White
Width: 24 in Material: Mineral Fiber
Length: 24 in Features: Impact and Scratch Resistant, Class A Fire
Texture: Medium Light Reflectance: 0.87
Standards: ASTM E1264, ASTM E84, CAN/ULC S147 Thickness: 5/8 in
Grid Size: 15/16 in Package Quantity: 12
Installation Method: Grid (Suspended) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Tundra, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Beveled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.87, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Medium, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 35 Percent, Application Corridors, Offices, Schools

Reviews of Armstrong #303A