Skip to Main Content
customer-service Help
Armstrong

Ultima Ceiling Tile, 24 in W x 24 in L , PK12

Armstrong Ultima Ceiling Tile,  24 in W x 24 in L ,  PK12 1912AHRC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$151.99 ($12.67/unit)
  • Item: Ceiling Tile
  • Series: Ultima
  • Length: 24 in
See full product details
This item ships free.
Total: $151.99

Armstrong #1912AHRC Specifications

  • Item: Ceiling Tile
  • Series: Ultima
  • Length: 24 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.75
  • Installation Method: Grid (Suspended)
  • Edge Type: Beveled Tegular
  • Grid Size: 9/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 12
  • Standards: ASTM E1264, ASTM E84, CAN/ULC S128
  • Recycled Content: 85 %
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Light Reflectance: 0.9
  • Features: Excellent Sound Absorption, Meets USDS/FSIS Guidelines for Food Preparation, Washable, Scrubbable, Smooth Clean, Durable
  • Texture: Fine
  • Application: Classrooms, Corridors, Department Stores, Healthcare, Lobbies, Offices
  • Coverage: 48 sq ft
  • Green Environmental Attribute: Product Contains a Minimum of 80% Post-Consumer Recycled Content
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 85 Percent

Reviews of Armstrong #1912AHRC