Skip to Main Content
customer-service Help
Armstrong

Ultima Ceiling Tile, 24 in W x 48 in L , PK6

Armstrong Ultima Ceiling Tile,  24 in W x 48 in L ,  PK6 1913A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.99 ($25.50/unit)
  • Item: Ceiling Tile
  • Series: Ultima
  • Length: 48 in
See full product details
This item ships free.
Total: $152.99

Armstrong #1913A Specifications

  • Item: Ceiling Tile
  • Series: Ultima
  • Length: 48 in
  • Width: 24 in
  • Noise Reduction Coefficient: 0.75
  • Installation Method: Grid (Suspended)
  • Edge Type: Square Lay-In
  • Grid Size: 15/16 in
  • Color: White
  • Thickness: 3/4 in
  • Ceiling Attenuation Class: 35
  • Material: Mineral Fiber
  • Package Quantity: 6
  • Light Reflectance: 0.9
  • Resistant To: Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
  • Features: Excellent Sound Absorption, Non-Directional Visual, Washable
  • Coverage: 48 sq ft
  • Application: Corridors, Department Stores/Retail, Healthcare, Lobbies/Reception Areas, Offices, School/Classrooms
  • Recycled Content: 77 %
  • Texture: Fine
  • Standards: ASTM E1264
  • Green Environmental Attribute: Product Contains a Minimum of 70% Post-Consumer Recycled Content
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 77 Percent

Reviews of Armstrong #1913A