This item is Discontinued.

Armstrong Vinyl Floor Tiles, 12 in W, Ebony Marble A3565061

Vinyl Floor Tiles, 12 in W, Ebony Marble (Discontinued)

  • Mfr # A3565061
  • Zoro # G112533479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3565061
Zoro #
G112533479
UPC #
-
Country of Origin
United States

Dimensions

Tile Thickness
1/16 ga
Tile Width
12 in
Tile Length
12 in

Details

Color
Ebony Marble
Material
Vinyl
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles

Description

Vinyl Floor Tiles, Color Ebony Marble, Material Vinyl, Coverage Area 45 sq ft, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.