Wall Molding, Ceiling Tile, Steel, 12 ft. L

ARMSTRONG| Zoro #: G2439805| Mfr #: 7800RWH

$8.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: white
For Use With: Ceiling Tiles
Height: 7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2439805 Mfr #: 7800RWH
Load Carry Rating: Intermediate DutyStandards: ASTM C635
Resists: RustWidth: 7/8"
Type: Ceiling Tile Suspension SystemMaterial: Hot Dipped Galvanized Steel
Length: 144"Item: Wall Molding
Height: 7/8"Color: white
Country of Origin (subject to change): United States

Product Description

Wall Molding, Ceiling Tile Suspension System, Length 144 In., Width 7/8 In, Height 7/8 In, Material Hot Dipped Galvanized Steel, Color White, Load Carry Rating Intermediate Duty, Resists Rust, Standards ASTM C635, For Use With Ceiling Tiles

Product Reviews