Aro
Coil, Solenoid
Mfr # 116218-38
Zoro # G0508426
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/8" 22 mm Valves
- Voltage 24V AC/12V DC
- Valve Coil Size 22 mm
- Valve Coil Termination DIN 43650B
- Duty Cycle 100 %
Explore More Products
- ARO Coil, Solenoid, 120 Vac 114772-33
- ARO Connector, Coil CSN-30
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC CAT44P-120-A
- ARO Solenoid Coil, 16 Mm 114153-39
- ARO Connector, Coil CHW-30
- ARO Coil, Solenoid, 240 Vac 119690-35
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT77S-024-L
- FESTO Solenoid Coil MSFW-240-50/60-OD MSFW-240-50/60-OD
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC CAT88P-012-D
- FESTO Solenoid Coil MH-2-24VDC-PA MH-2-24VDC-PA
- FESTO Solenoid Coil MSFG-24-EX MSFG-24-EX
- Aro Solenoid Coils