- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic Valves
- /
- Solenoid Coils
- /
- Coil, Solenoid, 120 Vac
Aro
Coil, Solenoid, 120 Vac
- Zoro #: G2629663
- Mfr #: 116218-33
Tap to zoom
Hover or click to zoom
$25.30
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.30
Aro #116218-33 Specifications
- Zoro #: G2629663
- Mfr #: 116218-33
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
- Valve Coil Termination: DIN 43650B
- Class: F
- Standards: NEMA 4
- Item: Solenoid Valve Coil
- Duty Cycle: 100
- Max. Temp. Range (F): 0 to 311
- Country of Origin (subject to change): Hungary
Description
Solenoid Valve Coil, Voltage 120V AC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil
Reviews of Aro #116218-33
Explore more
- ARO Connector, Coil CDW-30
- ARO Connector, Coil CDW
- ARO Connector, Coil CHW
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT66P-024-L
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC CAT33P-120-A
- ARO Coil Connector, 120 Vac CHL-120
- ARO Coil, Solenoid 116218-38
- FESTO Solenoid Coil VACC-S18-70-K4-7U-EX4D VACC-S18-70-K4-7U-EX4D
- FESTO Solenoid Coil VACN-N-A1-16B-EX2-N VACN-N-A1-16B-EX2-N
- ARO Solenoid Coil, 16 Mm 114138-33
- FESTO Solenoid Coil VACC-S13-18-A1-3U VACC-S13-18-A1-3U
- Aro Solenoid Coils