LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1" Stainless Steel Air Double Diaphragm Pump 52 GPM 200F

ARO| Zoro #: G1194925| Mfr #: PD10A-ASS-AAA

$2487.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1"
Manifold Connection: Multiport
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194925 Mfr #: PD10A-ASS-AAA
Inlet/Outlet Size: 1"Manifold Connection: Multiport
Item: Double Diaphragm PumpMax. Temp.: 200 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: Santoprene(R)Width: 14"
Diaphragm Material: Santoprene(R)Body Material: Stainless steel
Ball Material: Santoprene(R)Height: 12-7/16"
Max. Flow GPM: 52Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 19 ft.Length: 12-5/16"
Manufacturers Warranty Length: 5 yr.Operation Type: Air Operated
Max. Dia. Solids: 1/8"Connection Style: NPT
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 52, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/8 In., Manifold Connection Multiport, Length 12-5/16 In., Width 14 In., Height 12-7/16 In., Self-Priming Dry 19 ft.

Reviews