1" Stainless Steel Air Double Diaphragm Pump 52 GPM 200F

ARO| Zoro #: G0343883| Mfr #: PD10A-ASS-STT

$2068.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 12-7/16"
Length: 12-5/16"
Inlet/Outlet Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343883 Mfr #: PD10A-ASS-STT
Height: 12-7/16"Length: 12-5/16"
Inlet/Outlet Size: 1"Manifold Connection: Multiport
Connection Style: NPTOperation Type: Air Operated
Ball Material: PTFEAir Inlet Size: 1/4" FNPT
Self-Priming Dry: 19 ft.Max. Dia. Solids: 1/8
Body Material: Stainless steelDiaphragm Material: PTFE
Check Seat Material: Stainless SteelMax. Temp.: 200 Degrees F
Width: 14"Max. Operating Pressure: 120 psi
Manufacturers Warranty Length: 5 yr.Valve Type: Ball
Max. Flow GPM: 52 gpmItem: Double Diaphragm Pump
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 52 gpm, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/8, Manifold Connection Multiport, Length 12-5/16 In., Width 14 In., Height 12-7/16 In., Self-Priming Dry 19 ft.

Reviews