WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Diaphragm Pump, Air Operatd, 1", 120 psi

ARO| Zoro #: G1632897| Mfr #: PD10P-APS-PAA

$1460.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inlet/Outlet Size: 1"
Manifold Connection: Single
Item: Double Diaphragm Pump

Technical Specifications

Zoro #: G1632897 Mfr #: PD10P-APS-PAA
Inlet/Outlet Size: 1"Manifold Connection: Single
Item: Double Diaphragm PumpMax. Temp.: 150 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: PolypropyleneWidth: 11"
Diaphragm Material: Santoprene(R)Body Material: Polypropylene
Ball Material: Santoprene(R)Height: 14-13/16"
Max. Flow GPM: 53 gpmAir Inlet Size: 1/4" FNPT
Self-Priming Dry: 19 ft.Length: 14-5/16"
Manufacturers Warranty Length: 5 yr.Operation Type: Air Operated
Max. Dia. Solids: 1/8Connection Style: NPT
Country of Origin (subject to change): United States

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 53 gpm, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/8, Manifold Connection Single, Length 14-5/16 In., Width 11 In., Height 14-13/16 In., Self-Priming Dry 19 ft.

Product Reviews