- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM
Mfr # PD10P-FPS-PTT
Zoro # G1405993
Free Shipping & Returns
$1,739.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 53 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Customers Also Purchased
- Brand Aro
-
MFR #
PD10P-FPS-PTT
-
Zoro #
G1405993
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Length | 16 in |
Max. Dia. Solids | 1/8 in |
Height | 16 in |
Manufacturers Warranty Length | 5 yr |
Width | 11 in |
Overall Height | 14.8 in |
Overall Width | 11 in |
Overall Length | 14.2 in |
Media Discharge Connection Size | 1 in |
Fluid Connection Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Media Intake Connection Size | 1 in |
Media Intake Size | 1 in |
Media Discharge Size | 1 in |
Air Intake Connection Size | 1/4 in |
Overall Size | 14.2 in x 11 in x 14.8 in |
Details
Housing Material - Pumps | Polypropylene |
Diaphragm Material - Pumps | PTFE |
Max. Flow | 53 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 150 Degrees F |
Connection Style | Flange |
Agency Compliance | CE, REACH, RoHS |
Max. Flow GPM | 53 gpm |
Check Seat Material | Polypropylene |
Max. Pressure (PSI) | 120 |
Self-Priming Dry | 19 ft |
Item | Double Diaphragm Pump |
Ball Material | PTFE |
Operation Type | Air Operated |
Diaphragm Material | PTFE |
Body Material | Polypropylene |
Max. Operating Pressure | 120 psi |
Manifold Connection | Single Port |
Valve Type | Ball |
Max. Temp. | 150 Degrees F |
Standards | NEC |
Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Water |
Priming | Self-Priming |
Flow Rate @ 15 psi | Not Applicable |
Air Inlet | 1/4 in Flange |
Flow Rate @ 10 psi | Not Applicable |
Media Intake Connection Type | Flange |
Wetted Housing Material | Polypropylene |
Fluid Discharge Connection | 1 in Flange |
Flow Rate @ 120 psi | 51.5 gpm |
NPSHr | 38 ft of head |
Series Family | EXP |
Pump Assembly Type | Bolt |
Flow Rate (Maximum) | 51.5 gpm |
For Use With Potable Systems | Yes |
Flow Rate @ 100 psi | 50.5 gpm |
Mounting Hardware Material | Stainless Steel |
Flow Rate @ 50 psi | 31.5 gpm |
Viscosity (Maximum) | 40,000 cps |
Valve Material | PTFE |
Media Temperature (Minimum) | 40 Degrees F |
Flow Rate @ 60 psi | 37.2 gpm |
Flow Rate @ 90 psi | 48.6 gpm |
Flow Rate @ 70 psi | 41 gpm |
Flow Rate @ 30 psi | Not Applicable |
Feet of Head (Maximum) | 289 ft |
Media Discharge Connection Type | Flange |
Series | PX10P |
Air Intake Pressure (Maximum) | 120 psi |
Media Temperature (Maximum) | 225 Degrees F |
Media Intake Location | Side |
Flow Rate @ 80 psi | 45.75 gpm |
Air Consumption (Maximum) | 50 scfm |
Valve Material | PTFE |
Fluid Connection Type | Flange |
Air Intake Connection Type | Flange |
Fluid Intake Connection | 1 in Flange |
Media Discharge Location | Side |
Media Discharge Type | Flange |
Non-Wetted Housing Material | Plastic |
Operating Pressure (Maximum) | 120 psi |
Flow Rate @ 20 psi | Not Applicable |
Media Intake Type | Flange |
Nameplate Voltage | N |
Port Location | Side Side |
Manifold Connection Type | Flange |
Flow Rate @ 40 psi | 22 gpm |
Housing Material | Polypropylene |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 51.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Side, Media Intake Connection Size 1 in, Media Intake Connection Type Flange, Media Intake Location Side
Replacement Parts
- $9.5032% off
- $298.8132% off
- $6.0040% off
- $14.995% off
On page
1 of 1
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 14 GPM PD05P-ARS-PGG-B
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 156 GPM 66M250-1EB-C
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM PD05P-ARS-PTT-B
- ARO Diaphragm Pump, 10.6 Gpm, Polypropylene, Hy PD03P-APS-PCC
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene PD15A-ASS-AAA
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ PD07R-AAS-STT
- ARO Bsp Diaphragm Pump, 2", 66627B-444-C 66627B-444-C
- ARO Diaphragm Pump, 10.6 Gpm, (Multiple Port), PD03P-ARS-PVV
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold) 6662B4-433-C
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM 5840-111C-SB-HS
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM 2200-201-SB
- Aro Diaphragm Pumps