Diaphragm Pump, Air Operatd, 1", 120 psi

ARO| Zoro #: G0791542| Mfr #: PD10R-ASS-STT

$2165.11 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inlet/Outlet Size: 1"
Manifold Connection: Multiport
Item: Double Diaphragm Pump

Technical Specifications

Zoro #: G0791542 Mfr #: PD10R-ASS-STT
Inlet/Outlet Size: 1"Manifold Connection: Multiport
Item: Double Diaphragm PumpMax. Temp.: 200 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: Stainless SteelWidth: 8-5/16"
Diaphragm Material: PTFEBody Material: Stainless steel
Ball Material: PTFEHeight: 12-7/16"
Max. Flow GPM: 52Air Inlet Size: 1/4" FNPT
Self-Priming Dry: 19 ft.Length: 12-5/16"
Manufacturers Warranty Length: 5 yr.Operation Type: Air Operated
Max. Dia. Solids: 1/8"Connection Style: NPT
Country of Origin (subject to change): United States

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 52, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/8 In., Manifold Connection Multiport, Length 12-5/16 In., Width 8-5/16 In., Height 12-7/16 In., Self-Priming Dry 19 ft.

Product Reviews