LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

2" Stainless Steel Air Double Diaphragm Pump 172 GPM 200F

ARO| Zoro #: G2077153| Mfr #: PD20A-ASS-AAA-B

$4932.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Max. Dia. Solids: 1/4"
Height: 26-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077153 Mfr #: PD20A-ASS-AAA-B
Inlet/Outlet Size: 2"Max. Dia. Solids: 1/4"
Height: 26-1/4"Ball Material: Santoprene(R)
Manifold Connection: MultiportAir Inlet Size: 3/4" FNPT
Diaphragm Material: Santoprene(R)Max. Temp.: 200 Degrees F
Body Material: Stainless steelWidth: 21-5/8"
Length: 19-3/4"Max. Operating Pressure: 120 psi
Check Seat Material: Santoprene(R)Valve Type: Ball
Operation Type: Air OperatedConnection Style: NPT
Max. Flow GPM: 172Self-Priming Dry: 14 ft.
Manufacturers Warranty Length: 5 yr.Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 172 gpm, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material Santoprene(r), Ball Material Santoprene(r), Check Seat Material Santoprene(r), Max. Dia. Solids 1/4 In., Manifold Connection Multiport, Length 19-3/4 In., Width 21-5/8 In., Height 26-1/4 In., Self-Priming Dry 14 ft.

Reviews