2" Polypropylene Air Double Diaphragm Pump 184 GPM 150F

ARO| Zoro #: G0687355| Mfr #: PD20P-FPS-PAA

$3956.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 2"
Max. Dia. Solids: 1/4"
Height: 31-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687355 Mfr #: PD20P-FPS-PAA
Inlet/Outlet Size: 2"Max. Dia. Solids: 1/4"
Height: 31-7/8"Ball Material: Santoprene(R)
Manifold Connection: FlangedAir Inlet Size: 3/4" FNPT
Diaphragm Material: Santoprene(R)Max. Temp.: 150 Degrees F
Body Material: PolypropyleneWidth: 22-1/4"
Length: 24-13/16"Max. Operating Pressure: 120 psi
Check Seat Material: PolypropyleneValve Type: Ball
Operation Type: Air OperatedConnection Style: Flange
Max. Flow GPM: 184Self-Priming Dry: 14 ft.
Manufacturers Warranty Length: 5 yr.Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 2 In., Connection Style Flange, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 184, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/4 In., Manifold Connection Flanged, Length 24-13/16 In., Width 22-1/4 In., Height 31-7/8 In., Self-Priming Dry 14 ft.

Reviews