Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" Polypropylene Air Double Diaphragm Pump 184 GPM 150F

  • Zoro #: G2184323
  • Mfr #: PD20P-FPS-PTT

$4,690.40

Details
  • Max. Temp.: 150 Degrees F
  • Max. Pressure (PSI): 120
  • Operation Type: Air Operated
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #PD20P-FPS-PTT Specifications

  • Zoro #: G2184323
  • Mfr #: PD20P-FPS-PTT
Max. Temp.: 150 Degrees F Max. Pressure (PSI): 120
Operation Type: Air Operated Check Seat Material: Polypropylene
Width: 22-1/4" Height: 31-7/8"
Body Material: Polypropylene Diaphragm Material: PTFE
Length: 24-13/16" Inlet/Outlet Size: 2"
Manifold Connection: Flanged Connection Style: Flange
Max. Dia. Solids: 1/4" Item: Double Diaphragm Pump
Max. Flow GPM: 184 Ball Material: PTFE
Manufacturers Warranty Length: 5 yr. Air Inlet Size: 3/4" FNPT
Valve Type: Ball Self-Priming Dry: 14 ft.
Max. Operating Pressure: 120 psi Country of Origin (subject to change): United States

Description

Air diaphragm pumps are specially designed to run on compressed air. Take a look at the features for Aro Double Diaphragm Pump. Body Material: Polypropylene, Length: 24-13/16".

Reviews of Aro #PD20P-FPS-PTT