3" Air Double Diaphragm Pump 275 GPM 200F

ARO |Zoro #: G1628261|Mfr #: PD30A-ASS-STT-C

$8,192.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628261 Mfr #: PD30A-ASS-STT-C
Manufacturers Warranty Length: 5 yr.Item: Double Diaphragm Pump
Operation Type: Air OperatedValve Type: Ball
Diaphragm Material: PTFEMax. Flow GPM: 275
Body Material: Stainless SteelBall Material: PTFE
Check Seat Material: Stainless SteelManifold Connection: Single
Max. Dia. Solids: 3/8"Max. Temp.: 200 Degrees F
Self-Priming Dry: 14 ft.Length: 23-1/8"
Width: 23-1/16"Height: 32"
Inlet/Outlet Size: 3"Air Inlet Size: 3/4" FNPT
Max. Operating Pressure: 120 psiConnection Style: NPT
Country of Origin (subject to change): United States

Product Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 3 In., Connection Style NPT, Air Inlet Size 3/4 In. FNPT, Max. Flow GPM 275, Max. Operating Pressure 120 psi, Max. Temp. 200 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/8 In., Manifold Connection Single, Length 23-1/8 In., Width 23-1/16 In., Height 32 In., Self-Priming Dry 14 ft.

Product Reviews