1-1/2" Polypropylene Air Double Diaphragm Pump 123 GPM 150F

ARO| Zoro #: G0373326| Mfr #: PD15P-YPS-PAA

$2615.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet/Outlet Size: 1-1/2"
Manifold Connection: Flanged
Item: Double Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373326 Mfr #: PD15P-YPS-PAA
Inlet/Outlet Size: 1-1/2"Manifold Connection: Flanged
Item: Double Diaphragm PumpMax. Temp.: 150 Degrees F
Max. Operating Pressure: 120 psiValve Type: Ball
Check Seat Material: PolypropyleneWidth: 11"
Diaphragm Material: Santoprene(R)Body Material: Polypropylene
Ball Material: Santoprene(R)Height: 24-9/16"
Max. Flow GPM: 123Air Inlet Size: 1/2" FNPT
Self-Priming Dry: 14 ft.Length: 18-9/16"
Manufacturers Warranty Length: 5 yr.Operation Type: Air Operated
Max. Dia. Solids: 1/4"Connection Style: Flange
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1-1/2 In., Connection Style Flange, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 123, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 1/4 In., Manifold Connection Flanged, Length 18-9/16 In., Width 11 In., Height 24-9/16 In., Self-Priming Dry 14 ft.

Reviews