1-1/2" Polypropylene Air Double Diaphragm Pump 123 GPM 150F

ARO| Zoro #: G2182887| Mfr #: PD15P-YPS-PTT

$2579.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Self-Priming Dry: 14 ft.
Max. Temp.: 150 Degrees F
Air Inlet Size: 1/2" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182887 Mfr #: PD15P-YPS-PTT
Self-Priming Dry: 14 ft.Max. Temp.: 150 Degrees F
Air Inlet Size: 1/2" FNPTMax. Flow GPM: 123
Check Seat Material: PolypropyleneLength: 18-9/16"
Manifold Connection: FlangedManufacturers Warranty Length: 5 yr.
Width: 11"Ball Material: PTFE
Inlet/Outlet Size: 1-1/2"Item: Double Diaphragm Pump
Body Material: PolypropyleneHeight: 24-9/16"
Max. Operating Pressure: 120 psiValve Type: Ball
Diaphragm Material: PTFEConnection Style: Flange
Max. Dia. Solids: 1/4"Operation Type: Air Operated
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1-1/2 In., Connection Style Flange, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 123, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Polypropylene, Max. Dia. Solids 1/4 In., Manifold Connection Flanged, Length 18-9/16 In., Width 11 In., Height 24-9/16 In., Self-Priming Dry 14 ft.

Reviews