3/8" Polypropylene Air Double Diaphragm Pump 8.7 GPM 150F

ARO| Zoro #: G1101721| Mfr #: PD03P-APS-0JC

$453.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 9-5/16"
Length: 7-15/16"
Inlet/Outlet Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101721 Mfr #: PD03P-APS-0JC
Height: 9-5/16"Length: 7-15/16"
Inlet/Outlet Size: 3/8"Manifold Connection: Single
Connection Style: NPTOperation Type: Air Operated
Ball Material: NitrileAir Inlet Size: 1/4" FNPT
Self-Priming Dry: 11 ft.Max. Dia. Solids: 1/16"
Body Material: PolypropyleneDiaphragm Material: Hytrel
Check Seat Material: PolypropyleneMax. Temp.: 150 Degrees F
Width: 5-11/16"Max. Operating Pressure: 100 psi
Manufacturers Warranty Length: 5 yr.Valve Type: Ball
Max. Flow GPM: 8.7Item: Double Diaphragm Pump
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 3/8 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 8.7, Max. Operating Pressure 100 psi, Max. Temp. 150 Degrees F, Diaphragm Material Hytrel, Ball Material Nitrile, Check Seat Material Polypropylene, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 7-15/16 In., Width 5-11/16 In., Height 9-5/16 In., Self-Priming Dry 11 ft.

Reviews