Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM
  • Zoro #: G0267592
  • Mfr #: 650717-C
$1,443.18
  • Standards: UL79
  • Agency Compliance: ATEX, CE, RoHS, REACH, UL79
  • Valve Type: Ball
See full product details
This item ships free.

Aro #650717-C Specifications

  • Zoro #: G0267592
  • Mfr #: 650717-C
Standards: UL79 Agency Compliance: ATEX, CE, RoHS, REACH, UL79
Valve Type: Ball Ball Material: Acetal
Inlet/Outlet Size: 1" Item - Air Operated Pumps: Double Diaphragm Pump
Max. Temp.: 180 Degrees F Check Seat Material: Kynar(R)
Connection Style: NPT Max. Temp - Pumps: 180 Degrees F
Self-Priming Wet: 12 ft. Air Inlet Size: 1/4" FNPT
Operation Type: Air Operated Max. Dia. Solids: 1/8"
Width: 9-1/2" Height: 9"
Item: Double Diaphragm Pump Max. Operating Pressure: 50 psi
Manifold Connection: Single Body Material: Aluminum
Housing Material - Pumps: Aluminum Diaphragm Material - Pumps: Viton(R)
Max. Flow GPM: 29 Max. Flow: 29 gpm
Manufacturers Warranty Length: 5 yr. Length: 14"
Pump Operation Type: Air Operated Diaphragm Material: Viton
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air diaphragm pumps are specially designed to run on compressed air. Take a look at the features for Aro Double Diaphragm Pump. Body Material: Aluminum, Length: 14".

Reviews of Aro #650717-C