1-1/2" x 1-1/4" Alum Air Double Diaphragm Pump 60 GPM 180F

ARO| Zoro #: G1260743| Mfr #: PW10A-AAP-GGG

$990.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Double Diaphragm Pump
Check Seat Material: Nitrile
Ball Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260743 Mfr #: PW10A-AAP-GGG
Item: Double Diaphragm PumpCheck Seat Material: Nitrile
Ball Material: NitrileConnection Style: NPT
Operation Type: Air OperatedInlet/Outlet Size: 1-1/4"
Max. Dia. Solids: 1/8"Self-Priming Dry: 19 ft.
Diaphragm Material: NitrileMax. Temp.: 180 Degrees F
Manufacturers Warranty Length: 5 yr.Height: 16-7/8"
Body Material: AluminumValve Type: Ball
Width: 14"Air Inlet Size: 1/2" FNPT
Max. Operating Pressure: 120 psiManifold Connection: Single
Length: 11-11/16"Max. Flow GPM: 60
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1-1/2 In. x 1-1/4 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 60, Max. Operating Pressure 120 psi, Max. Temp. 180 Degrees F, Diaphragm Material Nitrile, Ball Material Nitrile, Check Seat Material Nitrile, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 11-11/16 In., Width 14 In., Height 16-7/8 In., Self-Priming Dry 19 ft.

Reviews